missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Prolypropylene Heavy Duty Carboy Bottles

Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Thread Size (Metric):
45mm
80mm
Description
- Good general chemical resistance
- Squat form for easy location on shelves, bench top, or while in transit
- Moulded handle for safe and secure carrying
- Moulded graduations for quick, easy volume assessment
- Autoclavable at 121° C
- Caps on 10L and 20L carboys have moulded drill guides to aid installation of feed lines
Greener Choice Claims
- Environmental benefits include:
- Recyclable

Specifications
Specifications
Capacity (Metric) | 5 L |
Includes | Handle and cap |
Material | Polypropylene |
Quantity | 1/PK |
Width (Metric) | 220mm |
Thread Size (Metric) | 45mm |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | Yes |
Height (Metric) | 270 mm |
Product Suggestions
Customers who viewed this item also viewed
Documents
Product Information
Product Information
Product information
File size: 2 MB
Product information
File size: 3 MB
Scientific Resources
Brochures
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Prolypropylene Heavy Duty Carboy Bottles >
Spot an opportunity for improvement?Share a Content Correction