missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PTFE Sleeves
Fabricated from pure PTFE for superior chemical, corrosion and contamination resistance, high thermal stability and good flexural properties. Azlon™ PTFE Sleeves form a grease-free gas tight seal for ground glass joints. Available in standard joint sizes for accurate fit.
Brand: Azlon SWN969
48.67 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Fabricated from pure PTFE for superior chemical, corrosion and contamination resistance, high thermal stability and good flexural properties. Azlon™ PTFE Sleeves form a grease-free gas tight seal for ground glass joints. Available in standard joint sizes for accurate fit.
- Truncated cone of pure PTFE
- Allows easy separation of joints
- Excellent chemical resistance
- Outstanding resistance to fatigue
- Working temperature range of -100°C to +250°C
- No contamination from joint grease
- Intended for single or occasional use
- Appropriate for low vacuum work
- USP Class VI grade PTFE
- Verified for food contact applications per US regulations
Specifications
For low vacuum work | |
Sleeves | |
55/44 |
PTFE | |
–100 to 250°C | |
Truncated cone |