missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PTFE Sleeves

Fabricated from pure PTFE for superior chemical, corrosion and contamination resistance, high thermal stability and good flexural properties. Azlon™ PTFE Sleeves form a grease-free gas tight seal for ground glass joints. Available in standard joint sizes for accurate fit.

Brand:  Azlon SWN961

Code : 02

Additional Details : Weight : 0.00360kg

 View more versions of this product

Product Code. 11363714

  • £22.95 / Pack of 10
Estimated Shipment: 22-07-2024
to see stock.
Add to basket

Description

Description

Fabricated from pure PTFE for superior chemical, corrosion and contamination resistance, high thermal stability and good flexural properties. Azlon™ PTFE Sleeves form a grease-free gas tight seal for ground glass joints. Available in standard joint sizes for accurate fit.

  • Truncated cone of pure PTFE
  • Allows easy separation of joints
  • Excellent chemical resistance
  • Outstanding resistance to fatigue
  • Working temperature range of -100°C to +250°C
  • No contamination from joint grease
  • Intended for single or occasional use
  • Appropriate for low vacuum work
  • USP Class VI grade PTFE
  • Verified for food contact applications per US regulations
Specifications

Specifications

For low vacuum work
Truncated cone
PTFE
14/23
Sleeves
–100 to 250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers