missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PTFE Coated Stirring Rod
Suitable for stirring even the most corrosive liquids
Brand: Azlon SWN546
This item is not returnable.
View return policy
Description
- Will withstand 260°C
- PTFE covered with plain ends
- Diameter: 6mm
Specifications
Autoclavable | |
9.84 in. | |
250 mm |
Stirring even the most corrosive liquid | |
6 mm | |
PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction