missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PTFE Coated Stirring Rod
Suitable for stirring even the most corrosive liquids
£10.10 - £16.05
Specifications
Autoclavable | Yes |
---|---|
Diameter (Metric) | 6 mm |
Material | PTFE |
For Use With (Application) | Stirring even the most corrosive liquid |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12083344
|
Azlon
SWN542 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12093344
|
Azlon
SWN544 |
200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12003354
|
Azlon
SWN546 |
250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12013354
|
Azlon
SWN548 |
300 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12023354
|
Azlon
SWN550 |
350 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12033354
|
Azlon
SWN552 |
400 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Will withstand 260°C
- PTFE covered with plain ends
- Diameter: 6mm
Specifications
Yes | |
6 mm | |
PTFE | |
Stirring even the most corrosive liquid |