missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PTFE Coated Stirring Rod
Suitable for stirring even the most corrosive liquids
Brand: Azlon SWN548
Code : A0
Additional Details : Weight : 0.03600kg
Description
- Will withstand 260°C
- PTFE covered with plain ends
- Diameter: 6mm
Specifications
6 mm | |
Stirring even the most corrosive liquid | |
Yes |
11.81 in. | |
PTFE | |
300 mm |