missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PTFE Coated Stirring Rod
Suitable for stirring even the most corrosive liquids
Brand: Azlon SWN552
Code : A0
Additional Details : Weight : 0.04000kg
Description
- Will withstand 260°C
- PTFE covered with plain ends
- Diameter: 6mm
Specifications
6 mm | |
Stirring even the most corrosive liquid | |
Yes |
15.74in. | |
PTFE | |
400 mm |