missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Tapered Beakers with Printed Graduations
Manufactured from high clarity polypropylene for optimum visibility and good chemical resistance. Azlon™ Tapered Beakers with Printed Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.
£14.20 - £86.35
Specifications
Color | Translucent |
---|---|
Material | Polypropylene |
For Use With (Application) | Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments |
Temperature (Metric) Max. Operating | -20°C to +135°C |
Type | Beaker |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12623132
|
Azlon
BPB0025P |
25 mL | |||||||
12633132
|
Azlon
BPB0050P |
50 mL |
£20.75
Pack of 10 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
10469130
|
Azlon
BPB0100P |
100 mL |
£29.60
Pack of 10 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
11960975
|
Azlon
BPB0250P |
250 mL |
£42.26
Pack of 10 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
11970975
|
Azlon
BPB0400P |
400 mL | |||||||
11980975
|
Azlon
BPB0500P |
500 mL |
£73.10
Pack of 10 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
12653132
|
Azlon
BPB0600P |
600 mL |
£29.40
Pack of 5 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
11990975
|
Azlon
BPB1000P |
1000 mL |
£86.35
Pack of 5 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11900985
|
Azlon
BPB2000P |
2000 mL |
£14.20
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
12030892
|
Azlon
BPB3000P |
3000 mL | |||||||
12040892
|
Azlon
BPB5000P |
5000 mL | |||||||
Description
Manufactured from high clarity polypropylene for optimum visibility and good chemical resistance. Azlon™ Tapered Beakers with Printed Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.
- Tapered stacking style - space saving and easy to handle
- Autoclavable at 121°C
- Crisp, blue, easy to read indelible graduations
- Precise non-drip pouring spouts
- Complies with ISO 7056
Specifications
Translucent | |
Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments | |
Beaker | |
Yes | |
Blue Printed Scale |
Polypropylene | |
-20°C to +135°C | |
Autoclavable | |
ISO 7056, FDA |