missing translation for 'onlineSavingsMsg'
Learn More
Azlon™ Tapered Beakers with Printed Graduations Product Code.: 12633132
Estimated Shipment: 30-06-2025
to see stock.
Add to basket

Azlon™ Tapered Beakers with Printed Graduations

Product Code. 12633132
50 mL
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
This item is not returnable. View return policy

Product Code. 12633132

Brand: Azlon BPB0050P

Estimated Shipment: 30-06-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from high clarity polypropylene for optimum visibility and good chemical resistance. Azlon™ Tapered Beakers with Printed Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.

  • Tapered stacking style - space saving and easy to handle
  • Autoclavable at 121°C 
  • Crisp, blue, easy to read indelible graduations
  • Precise non-drip pouring spouts
  • Complies with ISO 7056
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (Metric) Base 38 mm
Diameter (Metric) Outer 50.5 mm
Diameter (Metric)Top 50.5 mm
Capacity (Metric) 50 mL
Material Polypropylene
For Use With (Application) Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments
Height (Metric) 61 mm
Increments 10 mL
Quantity 10/Pk.
Temperature (Metric) Max. Operating -20°C to +135°C
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056, FDA
Scale Blue Printed Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ Tapered Beakers with Printed Graduations >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.