missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Tapered Glass Joint Sleeve

Forms a liquid and gas tight seal.

Brand:  Azlon SWN802

Code : NEW

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 12053354

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • For grease free and high vacuum seals using Quickfit™ ground glass joints
  • Strong construction with knurled shoulder for ease of handling and repeated use
  • Self lubricating and non-contaminating
  • Working temperature range -100°C to +260°C
  • Working vacuum ≤10-3atmospheres
  • Highly resistant to chemical attack
Specifications

Specifications

10/19
1/Pk.
−100 to 250°C
Tapered sleeves
PTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers