missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Tapered Glass Joint Sleeve

Forms a liquid and gas tight seal.

Brand:  Azlon SWN804

23.06 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.



Code : A0

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 12063354

  • £24.50 / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

  • For grease free and high vacuum seals using Quickfit™ ground glass joints
  • Strong construction with knurled shoulder for ease of handling and repeated use
  • Self lubricating and non-contaminating
  • Working temperature range -100°C to +260°C
  • Working vacuum ≤10-3 atmospheres
  • Highly resistant to chemical attack
Specifications

Specifications

14/23
Tapered sleeves
PTFE
–100 to 250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers