missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Tapered Glass Joint Sleeve

Forms a liquid and gas tight seal.

Brand:  Azlon SWN806

Code : A0

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12073354

  • £27.15 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

  • For grease free and high vacuum seals using Quickfit™ ground glass joints
  • Strong construction with knurled shoulder for ease of handling and repeated use
  • Self lubricating and non-contaminating
  • Working temperature range -100°C to +260°C
  • Working vacuum ≤10-3 atmospheres
  • Highly resistant to chemical attack
Specifications

Specifications

19/26
Tapered sleeves
PTFE
–100 to 250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers