missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-423 Polyester Thermal Transfer Labels
Printable, polyester labels for Thermal Transfer Printers.
Brand: Brady™ 030250
This item is not returnable.
View return policy
Description
- Permanent adhesive
- For smooth surfaces
Specifications
Autoclavable | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory Labeling | |
20.3 mm | |
10,000 Labels | |
-70°C to +110°C | |
12.1 mm | |
17.78 mm | |
9.5 mm |
UL, CSA and AGA Approved | |
White | |
Polyester (B-423) | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
4 | |
Rectangle | |
0.076 mm | |
17.8 mm | |
9.5 mm |