missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-423 Polyester Thermal Transfer Labels
Printable, polyester labels for Thermal Transfer Printers.
Marca: Brady™ 018658
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Permanent adhesive
- For smooth surfaces
Especificaciones
Autoclavable | |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory Labeling | |
1 | |
Rectangle | |
0.076 mm | |
25.4 mm | |
6.4 mm |
UL, CSA and AGA Approved | |
White | |
Polyester (B-423) | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
10,000 Labels | |
-70°C to +110°C | |
8.9 mm | |
25.40 mm | |
6.4 mm |