missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-437 Polyvinylfluoride Self-extinguishing Thermal Transfer Label Tape
Printable, self-extinguishing labels for Thermal Transfer Printers.
£1320.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Finish | Matte |
Material | PVF |
Print Technology | Thermal Transfer |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11593744
|
Brady™
030167 |
White |
£1320.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11523754
|
Brady™
030170 |
Yellow |
£1320.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Permanent acrylic adhesive
- For smooth and textured surfaces
- Self-extinguishing
Specifications
Not Autoclavable | |
Matte | |
Thermal Transfer | |
Circuit Board Labeling, Equipment Labeling, Electrical Labeling, General Identification | |
1 | |
-70°C to +135°C | |
91.4 m |
Permanent Acrylic | |
PVF | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, and IP™ Series Printers, THT 76 mm Core Printers | |
1 Tape | |
0.091 mm | |
76.2 mm |