missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-494 Color Polyester Labels - 250
Add color to reduce errors and increase efficiency, differentiate your lab samples
Brand: Brady™ 150102
Additional Details : Weight : 0.12500kg
Description
Specifications
Fits Vial/Tube Size: 2-8 mL | |
Pink, White | |
Polyester | |
250/Pk. | |
0.003 in. | |
1.312 in. |
Acrylic | |
Matte | |
BMP™61 Labeling System or BradyPrinter™ M611 | |
1 x 1 in. | |
3.175 mm | |
1 in. |