missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-494 Color Polyester Labels - 250
Add color to reduce errors and increase efficiency, differentiate your lab samples
£83.85 - £84.90
Specifications
Description | Fits Vial/Tube Size: 2-8 mL |
---|---|
Adhesive Type | Acrylic |
Finish | Matte |
Material | Polyester |
For Use With (Equipment) | BMP™61 Labeling System or BradyPrinter™ M611 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17120231
|
Brady™
150077 |
Yellow, White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17140231
|
Brady™
150082 |
Red, White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17160231
|
Brady™
150087 |
Blue, White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17180231
|
Brady™
150092 |
Orange, White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17100241
|
Brady™
150097 |
Green, White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17120241
|
Brady™
150102 |
Pink, White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Specifications
Fits Vial/Tube Size: 2-8 mL | |
Matte | |
BMP™61 Labeling System or BradyPrinter™ M611 | |
1 x 1 in. | |
3.175 mm | |
1 in. |
Acrylic | |
Polyester | |
250/Pk. | |
0.003 in. | |
1.312 in. |