missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-494 Color Polyester Labels - 3000
Add color to reduce errors and increase efficiency, differentiate your lab samples
Brand: Brady™ 149707
Additional Details : Weight : 0.52500kg
Description
Specifications
Fits Vial/Tube Size: 2-8 mL | |
Orange, White | |
Polyester | |
3000/Pk. | |
-320.8°F to 70°F | |
6.35 mm | |
1 in. |
Acrylic | |
Matte | |
BradyPrinter i5100, BradyPrinter i7100, or BRADY IP™ Series Label Printer | |
1 x 1 in. | |
0.003 in. | |
1.2 in. |