missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-494 Color Polyester Labels - 3000
Add color to reduce errors and increase efficiency, differentiate your lab samples
£400.00
Specifications
Adhesive Type | Acrylic |
---|---|
Finish | Matte |
Material | Polyester |
For Use With (Equipment) | BradyPrinter i5100, BradyPrinter i7100, or BRADY IP™ Series Label Printer |
Quantity | 3000/Pk. |
Product Code | Brand | Size (English) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) | Color | Price | Quantity & Availability | ||||
17190191
|
Brady™
149706 |
1 x 1 in. | Blue, White |
£400.00
Pack of 3000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17110201
|
Brady™
149708 |
1 x 1 in. | Green, White |
£400.00
Pack of 3000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
17100201
|
Brady™
149707 |
1 x 1 in. | Orange, White |
£400.00
Pack of 3000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17120201
|
Brady™
149709 |
1 x 1 in. | Pink, White |
£400.00
Pack of 3000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17180191
|
Brady™
149705 |
1 x 1 in. | Red, White |
£400.00
Pack of 3000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
17170191
|
Brady™
149704 |
1 x 1 in. | Yellow, White |
£400.00
Pack of 3000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
Specifications
Acrylic | |
Polyester | |
3000/Pk. | |
0.003 in. |
Matte | |
BradyPrinter i5100, BradyPrinter i7100, or BRADY IP™ Series Label Printer | |
-320.8°F to 70°F | |
6.35 mm |