missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-652 Polyimide Thermal Transfer Labels, 25 mm Core
Printable, high temperature polyimide labels for Thermal Transfer Printers.
Brand: Brady™ 236727
Additional Details : Weight : 0.13320kg
Description
- Permanent acrylic adhesive
- 25 mm small core
- For smooth and textured surfaces
Specifications
Not Autoclavable | |
Amber | |
Polyimide | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter PR Plus Series, THT 76 mm Core Printers | |
7 | |
Rectangle | |
0.112 mm | |
12.7 mm |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Circuit Board Labeling, Equipment Labeling | |
12.7 mm | |
2500 Labels | |
-70°C to +280°C | |
14.1 mm | |
11.1 mm |