missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-652 Polyimide Thermal Transfer Labels, 25 mm Core
Printable, high temperature polyimide labels for Thermal Transfer Printers.
£135.00 - £410.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Amber |
Finish | Matte |
Material | Polyimide |
Product Code | Brand | Height (Metric) | Labels per Row | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Labels per Row | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11543115
|
Brady™
236724 |
5.1 mm | 5 | 8.1 mm | 16.5 mm |
£198.00
1 roll |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11563115
|
Brady™
236726 |
6.4 mm | 2 | 9.4 mm | 38.1 mm |
£409.00
1 roll |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11553115
|
Brady™
236725 |
6.4 mm | 3 | 9.4 mm | 31.8 mm |
£410.00
1 roll |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11508744
|
Brady™
236700 |
6.4 mm | 5 | 9.4 mm | 19.1 mm |
£233.00
1 roll |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11523115
|
Brady™
236722 |
6.4 mm | 15 | 9.4 mm | 6.4 mm |
£135.00
1 roll |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11533115
|
Brady™
236723 |
9.5 mm | 9 | 12.5 mm | 9.5 mm |
£200.00
1 roll |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
11573115
|
Brady™
236727 |
11.1 mm | 7 | 14.1 mm | 12.7 mm |
£246.00
1 roll |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
Description
- Permanent acrylic adhesive
- 25 mm small core
- For smooth and textured surfaces
Specifications
Not Autoclavable | |
Amber | |
Polyimide | |
Non-sterile | |
2500 Labels | |
0.112 mm |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
BBP™11, BBP™12, BradyPrinter PR Plus Series, THT 76 mm Core Printers | |
-70°C to +280°C |