missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ B/T™ PerfectPosition™ Platinum-Cured Silicone Pump Tubing
Ensure optimal performance from your Masterflex™ B/T series pump
Brand: Masterflex™ 96510-91
Code : A0
Additional Details : Weight : 2.70000kg
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Slightly greater clarity than peroxide-cured tubing
- Smooth surfaces; lower protein binding levels
- Fewer potential leachables
- Ideal for pharmaceutical and biotechnology use
- Masterflex™ B/T™ pump tubing is manufactured to extremely close tolerances that match our B/T pump heads, ensuring accurate, repeatable flow and long tubing life.
- Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
Specifications
Pump Tubing | |
Yes | |
Platinum-cured Silicone | |
3 m | |
-40°C | |
1.4 to 44 L/min. | |
8.8 m | |
30 psi | |
100°C |
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
19 mm | |
10 ft. | |
Pharmaceutical and biotechnology use | |
91 | |
3/4 in. | |
Translucent | |
660 mm Hg |