missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ B3 Series Biological Microscope
Well-crafted and popular microscope with built-in Koehler illumination and a quintuple nosepiece. Motic™ B3 Series Biological Microscope is a stable platform for professional microscopy and can be outfitted with a variety of objective options to suit your research needs.
Brand: Motic™ PB38511E01
This item is not returnable.
View return policy
Description
- Built-in Koehler illumination and a quintuple nosepiece as standard.
- Built-in, low-position coaxial mechanical stage with sample holder.
- Available with achromatic super contrast, full plan or phase optics.
Specifications
Focusable and centerable 1.25 N.A. Abbe condenser with iris diaphragm and filter holder | |
Seidentopf Trinocular | |
4X, 10X, 40XS, 100XS (oil) | |
ASC Achromatic Super Contrast, DIN | |
Blue, yellow and green filters, dust cover and immersion oil | |
Finite Optical System, 160mm | |
7 kg |
WF 10X/20 mm, diopter adjustment on the left eyetube, +/- 5 diopter | |
Halogen with Intensity Control 12V/20w | |
B3-223 Asc | |
Biological Microscope | |
Reversed quadruple revolving nosepiece with click stops. | |
245 x 190 x 380 mm | |
220/240 V (CE) |