missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ B3 Series Biological Microscope
Well-crafted and popular microscope with built-in Koehler illumination and a quintuple nosepiece. Motic™ B3 Series Biological Microscope is a stable platform for professional microscopy and can be outfitted with a variety of objective options to suit your research needs.
£739.00 - £1750.00
Specifications
Eyepiece | WF 10X/20 mm, diopter adjustment on the left eyetube, +/- 5 diopter |
---|---|
Lighting Type | Halogen with Intensity Control 12V/20w |
Product Type | Biological Microscope |
Includes | Blue, yellow and green filters, dust cover and immersion oil |
Optical Design | Finite Optical System, 160mm |
Product Code | Brand | Head Style | Model | Objective Types | Condenser Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Head Style | Model | Objective Types | Condenser Type | Price | Quantity & Availability | ||
15405142
|
Motic™
PB37531E01 |
Siedentopf Binocular, 30° inclined, 360° rotating | B3-220 PL | DIN Plan Achromatic | Focusable and centerable 1.25 N.A. Abbe condenser with iris diaphragm and filter holder | N/A | |||
15415142
|
Motic™
PB38531E01 |
Seidentopf Trinocular | B3-223 PL | DIN Plan Achromatic | Focusable and centerable 1.25 N.A. Abbe condenser with iris diaphragm and filter holder | N/A | |||
15425142
|
Motic™
PB37551E01 |
Siedentopf Binocular, 30° inclined, 360° rotating | B3-220 Asc | ASC Achromatic Super Contrast, DIN | Focusable and centerable 1.25 N.A. Abbe condenser with iris diaphragm and filter holder | N/A | |||
15435142
|
Motic™
PB38551E01 |
Seidentopf Trinocular | B3-223 Phase | Plan, Phase Contrast Plan | Phase contrast 5 (BF, 10X, 20X, 40X, 100X) position turret condenser. | N/A | |||
15485132
|
Motic™
PB37511E01 |
Siedentopf Binocular, 30° inclined, 360° rotating | B3-220 Asc | ASC Achromatic Super Contrast, DIN | Focusable and centerable 1.25 N.A. Abbe condenser with iris diaphragm and filter holder | N/A | |||
15495132
|
Motic™
PB38511E01 |
Seidentopf Trinocular | B3-223 Asc | ASC Achromatic Super Contrast, DIN | Focusable and centerable 1.25 N.A. Abbe condenser with iris diaphragm and filter holder | N/A | |||
Description
- Built-in Koehler illumination and a quintuple nosepiece as standard.
- Built-in, low-position coaxial mechanical stage with sample holder. Coarse and fine focusing system with tension adjustment.
- Available with achromatic super contrast, full plan or phase optics.
Specifications
WF 10X/20 mm, diopter adjustment on the left eyetube, +/- 5 diopter | |
Biological Microscope | |
Finite Optical System, 160mm | |
7 kg |
Halogen with Intensity Control 12V/20w | |
Blue, yellow and green filters, dust cover and immersion oil | |
245 x 190 x 380 mm | |
220/240 V (CE) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title