missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Polyamide Coated Nylon Cloth Labels
Nylon cloth labels for BBP33/i3300 printers.
£194.00 - £603.57
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Finish | Matte |
Product Type | Labels |
Sterility | Non-sterile |
Product Code | Brand | Color | Dimensions (LxW) | Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Shape | Price | Quantity & Availability | |||
30041429
|
Brady™
361666 |
Yellow | 12.70 mm (Dia) | Round |
£258.65
Pack of 3000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
30041441
|
Brady™
361665 |
White | 12.70 mm (Dia) | Round |
£226.31
Pack of 3000 |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
30041459
|
Brady™
143002 |
White | 20.32 mm (W) x 36.50 mm (H) | Rectangle |
£249.80
Pack of 2500 |
Estimated Shipment: 04-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
30041401
|
Brady™
361663 |
White | 9.53 mm (Dia) | Round |
£204.81
Pack of 3000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
30041423
|
Brady™
361664 |
Yellow | 9.53 mm (Dia) | Round |
£237.07
Pack of 3000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
30041407
|
Brady™
361679 |
White | 12.70 mm (W) x 25.40 mm (H) | Rectangle |
£194.00
Pack of 1000 |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
30041445
|
Brady™
361682 |
White | 25.40 mm (W) x 66.68 mm (H) | Rectangle |
£428.96
Pack of 1500 |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
30041408
|
Brady™
361681 |
White | 25.40 mm (W) x 36.50 mm (H) | Rectangle |
£603.57
Pack of 3000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
30041440
|
Brady™
361694 |
White | 25.40 mm (W) x 12.45 mm (H) | Rectangle |
£330.13
Pack of 1000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
For BBP33/i3300 printers.
Specifications
Permanent Acrylic | |
Matte | |
Labels | |
Non-sterile |