missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ BA310 LED Microscope
Ideal microscope for environmental, food, health care (dentists, veterinary), research and teaching (university, college) applications. Motic™ BA310 LED Microscope can be equipped with accessories for phase contrast, dark field and polarization.
Brand: Motic™ 1100100401483
971.22 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Binocular tube, Siedentopf type, 30° viewing angle, 360° rotatable, tube 360° swiveling
- Widefield eyeglass eyepieces N-WF10X / 20mm with diopter adjustment on both eyepieces, incl. eyecups
- 5-fold nosepiece, directed backwards
- CCIS™ plan achromat objectives EC PL 4X, 10X, 40X (spring), 100X (spring / oil)
- Coaxial coarse and fine drive, coarse drive adjustable
- Built-in mechanical stage with coaxial drive (right-hand operation)
- Focusable NA 0.90 / 1.25 Abbe condenser with iris diaphragm and slide slot
- Adjustable LED lighting 3W, according to Köhler
- Power supply 100-240V, VDE plug (CE)
- Immersion oil (5mL), power cord, Allen key, manual fixing screw, dust cover
Specifications
Focusable NA 0.90 / 1.25 Abbe condenser with iris diaphragm and slide slot | |
Seidentopf Binocular, 30° inclined, 360° rotating, Tube 360° swiveling | |
4X, 10X, 40X (spring), 100X (spring/oil) | |
LED Binocular Microscope | |
5-fold nosepiece, directed backwards |
Widefield Eyeglass N-WF10X / 20 mm with diopter adjustment on both eyepieces, incl. eyecups | |
LED | |
CCIS Plan Achromatic | |
Immersion oil (5mL), power cord, Allen key, manual fixing screw, dust cover | |
100/240 V, VDE plug (CE) |