missing translation for 'onlineSavingsMsg'
Learn More

Motic™ BA410E Microscope

Designed for multiple disciplines including educational, clinical and research applications. Motic™ BA410E Microscope offers professional quality with a full complement of accessories.

Brand:  Motic™ 1100100402972

 View more versions of this product

Product Code. 15445282

  • £3250.00 / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Infinity CCIS™ optics.
  • Observation tube Siedentopf type, phototube 30°, F.N. 22
  • Interpupillary distance 48-75mm.
  • Eyepieces: high-eyepoint N-WF 10x/22mm with diopter adjustment on both eyepieces.
  • Reversed sextuple nosepiece.
  • Objectives CCIS EC-H Plan 4x, 10x, 40x-S, 100x-S-Oil.
  • Low-position coaxial, rackless mechanical stage with ceramic insert (right hand control).
  • Achromat swing-out condenser, N.A. 0.90/0.13, with iris diaphragm.
  • Koehler illumination quartz halogen 12V/50W or 12V/100W with external lamp house and intensity control.
  • Auto-off and light memory function when changing the magnification.
  • Universal power supply, 100-240V (CE).
  • Includes: 45mm blue filter, immersion oil (5mL), power cord, Allen hexagonal key, vinyl dust cover, arm rest, spare fuse.
  • Optionally available: phase-contrast (Ph 1,2,3), DF 10x-40x, polarization, plan fluor objectives, epi-fluorescence, multi-head viewing system.
Specifications

Specifications

Achromat swing-out condenser N.A. 0.90/0.13 with iris diaphragm.
Koehler Quartz Halogen with external lamp house and intensity control 12V/50w
CCIS EC-H Plan
45mm (OD) blue filter, immersion oil (5mL), power cord, Allen hexagonal key, vinyl dust cover, arm rest, spare fuse
100/240 V (CE)
High Eyepoint N-WF 10x/22 mm with diopter adjustment on both eyepieces
4X, 10X, 40XS, 100XS (oil)
Binocular Microscope
Reversed sextuple nosepiece.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.