missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ BA410E Microscope
Designed for multiple disciplines including educational, clinical and research applications. Motic™ BA410E Microscope offers professional quality with a full complement of accessories.
£3135.00 - £3790.00
Specifications
Condenser Type | Achromat swing-out condenser N.A. 0.90/0.13 with iris diaphragm. |
---|---|
Eyepiece | High Eyepoint N-WF 10x/22 mm with diopter adjustment on both eyepieces |
Magnification Power | 4X, 10X, 40XS, 100XS (oil) |
Objective Types | CCIS EC-H Plan |
Includes | 45mm (OD) blue filter, immersion oil (5mL), power cord, Allen hexagonal key, vinyl dust cover, arm rest, spare fuse |
Product Code | Brand | Lighting Type | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lighting Type | Product Type | Price | Quantity & Availability | ||||
15445282
|
Motic™
1100100402972 |
Koehler Quartz Halogen with external lamp house and intensity control 12V/50w | Binocular Microscope |
£3135.00
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
15455282
|
Motic™
1100100403061 |
Koehler Quartz Halogen with external lamp house and intensity control 12V/100w | Binocular Microscope |
£3610.00
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
15465282
|
Motic™
1100100403071 |
Koehler Quartz Halogen with external lamp house and intensity control 12V/100w | Trinocular Microscope |
£3790.00
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
Description
- Infinity CCIS™ optics.
- Observation tube Siedentopf type, phototube 30°, F.N. 22
- Interpupillary distance 48-75mm.
- Eyepieces: high-eyepoint N-WF 10x/22mm with diopter adjustment on both eyepieces.
- Reversed sextuple nosepiece.
- Objectives CCIS EC-H Plan 4x, 10x, 40x-S, 100x-S-Oil.
- Low-position coaxial, rackless mechanical stage with ceramic insert (right hand control).
- Achromat swing-out condenser, N.A. 0.90/0.13, with iris diaphragm.
- Koehler illumination quartz halogen 12V/50W or 12V/100W with external lamp house and intensity control.
- Auto-off and light memory function when changing the magnification.
- Universal power supply, 100-240V (CE).
- Includes: 45mm blue filter, immersion oil (5mL), power cord, Allen hexagonal key, vinyl dust cover, arm rest, spare fuse.
- Optionally available: phase-contrast (Ph 1,2,3), DF 10x-40x, polarization, plan fluor objectives, epi-fluorescence, multi-head viewing system.
Specifications
Achromat swing-out condenser N.A. 0.90/0.13 with iris diaphragm. | |
4X, 10X, 40XS, 100XS (oil) | |
45mm (OD) blue filter, immersion oil (5mL), power cord, Allen hexagonal key, vinyl dust cover, arm rest, spare fuse | |
100/240 V (CE) |
High Eyepoint N-WF 10x/22 mm with diopter adjustment on both eyepieces | |
CCIS EC-H Plan | |
Reversed sextuple nosepiece. |