missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Avantor™ BAKERBOND™ spe Octadecyl (C18) Disposable Extraction Columns
Define and control critical surface chemistry parameters to ensure performance consistency. Avantor BAKERBOND spe Octadecyl (C18) Disposable Extraction Columns, are designed with standard geometries to adapt to most popular automated liquid handling systems for extracting non-ionic, non-polar to moderately polar analytes.
Brand: Avantor™ 7020-02
395.20 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Constructed of ultraclean polypropylene
- Provide recoveries when extracting analytes of weak hydrophobicity
- Consistent bonding chemistry
- Wide range of formats
Specifications
17.2% | |
Quantity: 50/Pk. | |
Non-Ionic, Non-Polar to Moderately Polar Analytes | |
C18, Octadecyl | |
Yes |
3 mL | |
200 mg | |
BAKER SPE-12 G Column Processor Complete (6998-00) or BAKER SPE-24 G Column Processor Complete (7208 | |
Solid Phase Extraction Column |