missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Avantor™ BAKERBOND™ spe Octadecyl (C18) Disposable Extraction Columns
Define and control critical surface chemistry parameters to ensure performance consistency. Avantor BAKERBOND spe Octadecyl (C18) Disposable Extraction Columns, are designed with standard geometries to adapt to most popular automated liquid handling systems for extracting non-ionic, non-polar to moderately polar analytes.
POA - £497.00
Specifications
Carbon Load | 17.2% |
---|---|
For Use With (Application) | Non-Ionic, Non-Polar to Moderately Polar Analytes |
For Use With (Equipment) | BAKER SPE-12 G Column Processor Complete (6998-00) or BAKER SPE-24 G Column Processor Complete (7208 |
Sorbent | C18, Octadecyl |
Type | Solid Phase Extraction Column |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10361371
|
Avantor™
7020-06 |
6 mL | 500 mg |
£274.00
Pack of 30 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
10321421
|
Avantor™
7020-07 |
6 mL | 1000 mg |
£497.00
Pack of 30 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
13104704
|
Avantor™
7020-03 |
3 mL | 500 mg |
POA
Pack of 50 |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
10117820
|
Avantor™
7020-03 |
3 mL | 500 mg |
£425.00
Pack of 50 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
13197983
|
Avantor™
7020-02 |
3 mL | 200 mg |
POA
Pack of 50 |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
10229960
|
Avantor™
7020-02 |
3 mL | 200 mg |
£416.00
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
Description
- Constructed of ultraclean polypropylene
- Provide recoveries when extracting analytes of weak hydrophobicity
- Consistent bonding chemistry
- Wide range of formats
Specifications
17.2% | |
BAKER SPE-12 G Column Processor Complete (6998-00) or BAKER SPE-24 G Column Processor Complete (7208 | |
Solid Phase Extraction Column |
Non-Ionic, Non-Polar to Moderately Polar Analytes | |
C18, Octadecyl | |
Yes |