missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Barbed Adapter
Thread to barbed, flat bottom
POA - £93.85
Product Code | Brand | Diameter (Metric) Inner | Port Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Port Size | Price | Quantity & Availability | |||||
13156864
|
Kinesis™
008NB40-KD5L |
4 mm | 1/4-28M |
POA
Pack of 5 |
N/A | |||||
13144214
|
Kinesis™
21941-14 |
1 mm | 1/4-28F | N/A | ||||||
13184214
|
Kinesis™
008NB15-KD2L |
1.5 mm | 1/4-28F | N/A | ||||||
12933421
|
Kinesis™
008NB15-KD5L |
1.5 mm | 1/4-28M | N/A | ||||||
13196834
|
Kinesis™
008NB20-KD2L |
2 mm | 1/4-28F | N/A | ||||||
13106844
|
Kinesis™
008NB20-KD5L |
2 mm | 1/4-28M | N/A | ||||||
13136844
|
Kinesis™
008NB25-KD2L |
2.5 mm | 1/4-28F | N/A | ||||||
13146844
|
Kinesis™
008NB25-KD5L |
2.5 mm | 1/4-28M |
POA
Pack of 5 |
N/A | |||||
13176844
|
Kinesis™
008NB30-KD2L |
3 mm | 1/4-28F | N/A | ||||||
13186844
|
Kinesis™
008NB30-KD5L |
3 mm | 1/4-28M | N/A | ||||||
13186854
|
Kinesis™
008NB32-KD5L |
3.2 mm | 1/4-28M |
£93.85
Pack of 5 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
13176864
|
Kinesis™
008NB60-KD5L |
6 mm | 1/4-28M | N/A | ||||||
Description
Specifications
PEEK |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Kinesis™ Barbed Adapter