missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Bari (Frontier 118) Safety Shoes
Made with the same care and attention to detail associated with high end luxury shoes. Brazilian 2-tone full grain leather combined with nubuck adds to the stylish look for a shoe that fits every occasion.
£250.00
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Blue |
Design | Bari (Frontier 118) |
Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15978191
|
Emma Safety Footwear
MM11809039 |
39 |
£250.00
1 pair |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
15988191
|
Emma Safety Footwear
MM11809040 |
40 |
£250.00
1 pair |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
15998191
|
Emma Safety Footwear
MM11809041 |
41 |
£250.00
1 pair |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
15908201
|
Emma Safety Footwear
MM11809042 |
42 |
£250.00
1 pair |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
15918201
|
Emma Safety Footwear
MM11809043 |
43 |
£250.00
1 pair |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
15928201
|
Emma Safety Footwear
MM11809044 |
44 |
£250.00
1 pair |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
15938201
|
Emma Safety Footwear
MM11809045 |
45 |
£250.00
1 pair |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
15948201
|
Emma Safety Footwear
MM11809046 |
46 |
£250.00
1 pair |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
15958201
|
Emma Safety Footwear
MM11809047 |
47 |
£250.00
1 pair |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
15968201
|
Emma Safety Footwear
MM11809048 |
48 |
£250.00
1 pair |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- Thermoplastic Polyurethane Outsole
- ESD certified
- Chrome-free lining
- Sanitized
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Blue | |
Hydro-Tec™ Sanitized Silver & Wellness leather | |
Steel |
Laces | |
Bari (Frontier 118) | |
Leather |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Emma Safety Footwear Bari (Frontier 118) Safety Shoes