missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Hose Nipple Cartridges

Purify water up to 75 L/hr using these hose nipple cartridges, ideal for routine lab work including pretreatment.

Brand:  Thermo Scientific™ D8905

107.35 GBP valid until 2025-02-28
Use promo code "24154" to get your promotional price.


 View more versions of this product

Product Code. 10311285

  • £113.00 / Each
Estimated Shipment: 24-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Purify water volumes up to 75L/hr using cost-efficient Thermo Scientific™ Barnstead™ Hose Nipple Cartridges. Ideal for softening, deionization, and organic and chlorine removal applications, these cartridges are for use with the simple cartridge holder that easily mounts to the wall. Designed for non-pressure applications, these cartridges include 3/8 in. barb hose connections on each end. They provide the ability to see when resin is exhausted in specific cartridges by a color change indicator. Constructed of 100% virgin polypropylene cartridge, the system is customizable and an ideal option for routine laboratory work.

  • Ideal for small volume applications
  • Same superior quality resins used in B-Pure cartridges
  • Constructed of 100% virgin polypropylene cartridge
  • Includes 3/8 in. barb hose connections on each end
  • D8822, D8950, and D8951 cartridges include tapered straight nipple for 3/8 in. ID tubing
  • Color change indicator that identifies when resin is exhausted in specific cartridges
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hose nipple cartridge, Full Size Cation Removal
3000 grains
Up to 75 L/hr.
Color Indicator
Barnstead Water Purification System
Cartridge, Hose Nipple
Cation Exchange
Cation Exchange
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24154

    Expires2025-02-28

    Days

    8

    Hours

    8

    Minutes

    19

    Seconds

    5
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/01/2025 and 28/02/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Barnstead™ Hose Nipple Cartridges > Hose nipple cartridge; Full size cation removal

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.