missing translation for 'onlineSavingsMsg'
Learn More

UVP UV Light Converter Plates

Maximize transilluminator capabilities by using a converter plate to convert the transilluminator's 302nm UV wavelength to different wavelengths for visualizing a variety of gels. Place the specially designed plate on the transilluminator filter surface.

Brand:  UVP 38-0191-04

 View more versions of this product

Product Code. 12803918

  • £312.00 / Each
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • White light plates convert UV to white light for viewing protein gels, coomassie blue stained or silver stained media; uniquely phosphored glass assembly (patent pending) converts the UV radiation via a white diffuser
  • Scratch-resistant glass is mounted in a metal housing for durability
  • Rubber seal stops the plate from sliding
  • Handles are situated on two sides of the plate for easy handling
  • Several standard plate sizes are available
  • Variety of wavelengths for gel documentation, gel excitation and gel imaging
Specifications

Specifications

Converter Plate
9.8 x 10.2 in.
UV to White Light Converter Plates
Convert 302nm UV to white light
25 x 26 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
UVP UV Light Converter Plates > Converter Plate; UV to White Light, 25 x 26cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.