missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Hose Nipple Cartridges

Purify water up to 75 L/hr using these hose nipple cartridges, ideal for routine lab work including pretreatment.

Brand:  Thermo Scientific™ D8904

 View more versions of this product

Product Code. 10771834

  • £119.00 / Each
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Purify water volumes up to 75L/hr using cost-efficient Thermo Scientific™ Barnstead™ Hose Nipple Cartridges. Ideal for softening, deionization, and organic and chlorine removal applications, these cartridges are for use with the simple cartridge holder that easily mounts to the wall. Designed for non-pressure applications, these cartridges include 3/8 in. barb hose connections on each end. They provide the ability to see when resin is exhausted in specific cartridges by a color change indicator. Constructed of 100% virgin polypropylene cartridge, the system is customizable and an ideal option for routine laboratory work.

  • Ideal for small volume applications
  • Same superior quality resins used in B-Pure cartridges
  • Constructed of 100% virgin polypropylene cartridge
  • Includes 3/8 in. barb hose connections on each end
  • D8822, D8950, and D8951 cartridges include tapered straight nipple for 3/8 in. ID tubing
  • Color change indicator that identifies when resin is exhausted in specific cartridges
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5000 gal.
Barnstead Water Purification System
Up to 75 L/hr.
Activated Carbon
Full Size Organic Removal
Cartridge, Hose Nipple
Activated Carbon
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Barnstead™ Hose Nipple Cartridges > Hose nipple cartridge; Full size organic removal

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.