missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
Jaw Crusher | |
Jaw Crusher, 1160 H x 450 W x 900mm D, Stainless Steel/Stainless Steel, 90 x 90mm Jaw Width, 5L Collector Capacity, BB 200 Model, BB 200 Model, 230V, 50Hz, 1-phase/3-phase Power Connection, 1.5kW Drive Power, < 90mm Feed Size, <2mm Fineness, Scale Gap Width Display, IP 54 | |
Scale Gap Width | |
Chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, geology/metallurgy, glass/ceramics | |
50 Hz | |
900 mm | |
BB 200 | |
230 V |
CE Certified | |
900 x 450 x 1160 mm | |
230 V, 50 Hz | |
1160 mm | |
IP54 | |
Stainless Steel | |
1-phase/3-phase | |
450 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction