missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH BB 200 Model Jaw Crushers
£19450.00 - £60545.00
Specifications
Product Type | Jaw Crusher |
---|---|
Certifications/Compliance | CE Certified |
Dimensions (L x W x H) | 900 x 450 x 1160 mm |
Height (Metric) | 1160 mm |
IP Rating | IP54 |
Product Code | Brand | Model | Material | Electrical Requirements | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Material | Electrical Requirements | Price | Quantity & Availability | |||
10238551
|
RETSCH
20.053.0007 |
BB 200 | Manganese Steel, Stainless Steel | 230 V, 50 Hz |
£20565.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
10598541
|
RETSCH
20.053.0001 |
BB 200 | Manganese Steel, Stainless Steel | 3/N∼400 V, 50 Hz |
£20460.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
10340182
|
RETSCH
20.058.1001 |
BB 200 Version for Integration | Manganese Steel, Stainless Steel | Voltages on request |
£19450.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
10487581
|
RETSCH
20.053.0008 |
BB 200 | Stainless Steel | 230 V, 50 Hz |
£21135.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
10268491
|
RETSCH
20.053.0002 |
BB 200 | Stainless Steel | 3/N∼400 V, 50 Hz |
£21135.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
10400022
|
RETSCH
20.058.1002 |
BB 200 Version for Integration | Stainless Steel | Voltages on request |
£26665.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
10781613
|
RETSCH
20.053.0019 |
BB 200 | Steel 1.1750, Steel 1.0344 | 230 V, 50 Hz |
£21605.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
10638751
|
RETSCH
20.053.0018 |
BB 200 | Steel 1.1750, Steel 1.0344 | 3/N∼400 V, 50 Hz |
£21605.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
10678931
|
RETSCH
20.058.1003 |
BB 200 Version for Integration | Tungsten Carbide, Stainless Steel | Voltages on request |
£33295.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
11974202
|
RETSCH
20.053.0043 |
BB 200 | Tungsten Carbide | 3/N∼400 V, 50 Hz |
£45955.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
11984202
|
RETSCH
20.059.0001 |
BB 200 | Tungsten Carbide | 3∼400 V, 50 Hz |
£60545.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
10360522
|
RETSCH
20.053.0003 |
BB 200 | Tungsten Carbide, Stainless Steel | 3/N∼400 V, 50 Hz |
£33400.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
10004861
|
RETSCH
20.053.0009 |
BB 200 | Tungsten Carbide, Stainless Steel | 230 V, 50 Hz |
£33400.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
Specifications
Jaw Crusher | |
900 x 450 x 1160 mm | |
IP54 | |
450 mm |
CE Certified | |
1160 mm | |
900 mm |