missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH BB 300 Model Jaw Crushers
Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 300 Model Jaw Crushers are ideal for sample preparation in laboratories and industrial plants.
Brand: RETSCH 20.054.1006
This item is not returnable.
View return policy
Description
- Excellent crushing performance
- Wear compensation with zero-point adjustment
- Infinitely gap width setting
- Overload protection
- Wide range of materials for contamination free grinding
- No-rebound feed hopper with quick-release clamp
- Brake motor with safety switch
- Easy-to-clean crushing chamber
- Connector for dust extraction
- Central lubrication
- Suitable for integration in automatic installations
- Special version for grinding semi-conductor materials
Specifications
Jaw Crusher | |
1600 x 670 x 1450 mm | |
For grinding without heavy-metal contamination | |
50 Hz | |
1600 mm | |
BB 300 | |
400 V |
CE Certified | |
400 V, 50 Hz | |
1450 mm | |
IP54 | |
Steel 1.1750, Steel 1.0344 | |
3-phase Power Connection | |
670 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction