missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH BB 300 Model Jaw Crushers
Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 300 Model Jaw Crushers are ideal for sample preparation in laboratories and industrial plants.
£39325.00 - £118315.00
Specifications
Product Type | Jaw Crusher |
---|---|
Certifications/Compliance | CE Certified |
Dimensions (L x W x H) | 1600 x 670 x 1450 mm |
Height (Metric) | 1450 mm |
IP Rating | IP54 |
Product Code | Brand | Model | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Material | Price | Quantity & Availability | ||||
10208641
|
RETSCH
20.057.1001 |
BB 300, For on-site integration | Manganese Steel, Stainless Steel |
£39545.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
11994202
|
RETSCH
20.054.1001 |
BB 300 | Manganese Steel, Stainless Steel |
£40115.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
10779312
|
RETSCH
20.057.1002 |
BB 300, For on-site integration | Stainless Steel |
£54160.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
11904212
|
RETSCH
20.054.1003 |
BB 300 | Stainless Steel |
£40695.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
11924212
|
RETSCH
20.054.1006 |
BB 300 | Steel 1.1750, Steel 1.0344 |
£39325.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
11914212
|
RETSCH
20.054.1013 |
BB 300 | Tungsten Carbide, Stainless Steel |
£67310.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
11934212
|
RETSCH
20.061.0001 |
BB 300, For grinding of semi-conductor materials | Tungsten Carbide |
£118315.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
Description
- Excellent crushing performance
- Wear compensation with zero-point adjustment
- Infinitely gap width setting
- Overload protection
- Wide range of materials for contamination free grinding
- No-rebound feed hopper with quick-release clamp
- Brake motor with safety switch
- Easy-to-clean crushing chamber
- Connector for dust extraction
- Central lubrication
- Suitable for integration in automatic installations
- Special version for grinding semi-conductor materials
Specifications
Jaw Crusher | |
1600 x 670 x 1450 mm | |
IP54 | |
3-phase Power Connection |
CE Certified | |
1450 mm | |
1600 mm | |
670 mm |