missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds with text ares

Allows printer to produce five-color chemical labels in a single print pass

Brand:  Brady™ 142037

323.56 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 11717174

  • £399.00 / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Indoor/outdoor-grade vinyl film with permanent adhesive
  • Material withstands exposure to moisture, chemicals and handling
  • Available in multiple sizes and formats
  • Service Temp.: -40° to +82°C (-40° to +180°F)
  • Application Temp.: 18° to 82°C (0° to 180°F)
  • Outdoor Durability: 8 to 10 years

Specifications

Specifications

RoHS 2002/95/EC
Acrylic, Permanent, Pressure-sensitive
Gloss
Vinyl
For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling
60 to 50 Gardner Units
8 to 10 Years
4 in. H x 6.25 in. W
Brady Workstation, MarkWare
-40°C to +82°C
0.102 mm
6 in.
4 in.
Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers
Red, Yellow, Blue, White
Label
NFPA Diamond With Text Area
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
1
170/Pk.
101.6 mm H x 158.8 mm W
-40 to 180°F
0.004 in.
159 x 101 mm (6.25 x 4 in.)
101 mm
101.60 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers