missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds with text ares
Allows printer to produce five-color chemical labels in a single print pass
£274.00 - £399.00
Specifications
Certifications/Compliance | RoHS 2002/95/EC |
---|---|
Description | Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers |
Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
Color | Red, Yellow, Blue, White |
Finish | Gloss |
Product Code | Brand | Size (English) | Size (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) | Size (Metric) | Quantity | Price | Quantity & Availability | |||
11717174
|
Brady™
142037 |
4 in. H x 6.25 in. W | 101.6 mm H x 158.8 mm W | 170/Pk. |
£399.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
11737264
|
Brady™
142038 |
4 in. H x 4 in. W | 101.6 mm H x 101.6 mm W | 240/Pk. | N/A | ||||
11757264
|
Brady™
142044 |
2.25 in. H x 4 in. W | 57.2 mm H x 101.6 mm W | 240/Pk. |
£274.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
11767334
|
Brady™
142041 |
2.25 in. H x 2.25 in. W | 57.2 mm H x 57.2 mm W | 365/Pk. |
£274.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
Description
- Indoor/outdoor-grade vinyl film with permanent adhesive
- Material withstands exposure to moisture, chemicals and handling
- Available in multiple sizes and formats
- Service Temp.: -40° to +82°C (-40° to +180°F)
- Application Temp.: 18° to 82°C (0° to 180°F)
- Outdoor Durability: 8 to 10 years
Specifications
RoHS 2002/95/EC | |
Acrylic, Permanent, Pressure-sensitive | |
Gloss | |
Vinyl | |
For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling | |
60 to 50 Gardner Units | |
8 to 10 Years | |
-40°C to +82°C | |
0.102 mm |
Pre-Printed Right-To-Know Chemical Labels for BBP3x Printers | |
Red, Yellow, Blue, White | |
Label | |
NFPA Diamond With Text Area | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
-40 to 180°F | |
0.004 in. |