missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ SER 148 Series Semi-Automatic Solvent Extractor

Operates according to the Randall technique in determining the content of soluble products. Velp Scientifica™ SER 148 Series Semi-Automatic Solvent Extractor can be used to separate a substance from solid and semi-solid samples using immersion, washing and solvent recovery.
Brand: Velp Scientifica™ F30300240
This item is not returnable.
View return policy
Description
- Beats Ordinary Soxhlet Extractor
- Up to 5 times faster than traditional soxhlet (hot solvent vs. cold solvent)
- Low solvent consumption (up to 75%)
- Limited cost per analysis
- Convenience & Choice
- Select from 29 on-board empty programs
- Two models available to match sample load
- SER 148/3, a 3-position solvent extraction system
- SER 148/6, a 6-position solvent extraction system
Specifications
Solvent Extractor | |
3 positions, 500 w | |
1 Ea. | |
480 mm | |
30 kg |
30 to 100 mL | |
Stainless Steel | |
620 mm | |
480 mm |
Product Suggestions
Customers who viewed this item also viewed
VEL001 DESCRIPTIF MESSAGE D ALARME
File size: 12.1 kB
VEL050 Food Feed Line 11
File size: 4.4 MB
Cosmetic and chemical industries
File size: 3.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ SER 148 Series Semi-Automatic Solvent Extractor > No. of Positions: 3
Spot an opportunity for improvement?Share a Content Correction