missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP12 Label printer - UK with Brady Workstation LAB Suite

A compact, reliable, affordable entry level thermal transfer benchtop printer.

Brand:  Brady™ 306868

 View more versions of this product

Product Code. 17117011

  • £648.00 / 1 set
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The Brady BBP™12 label printer is a compact, reliable, affordable entry level thermal transfer benchtop printer.
  • Ideal for customers requiring low volume printing on lots of different materials within the electrical, voice and datacom, LAB and specialized electronics markets.
  • It allows you to print labels, tapes cable markers, sleeves and much more.
  • The printer comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels.
  • This suite combines frequently used software apps to create laboratory identification labels.
Specifications

Specifications

Color LCD
202.00 mm
258.00 mm
Monochrome
Unwinder, USB Cable, power cord, product CD, Quick Start Guide and Brady Workstation Laboratory ID Suite
300 dpi
Thermal Transfer
173.00 mm
258.00 x 202.00 x 173.00 mm
With Unwinder and Brady Workstation LAB Suite
101.60 mm/s
AC Adaptor
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers