missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP12 Label printer - UK with Brady Workstation LAB Suite
A compact, reliable, affordable entry level thermal transfer benchtop printer.
£607.11 - £763.99
Specifications
Display Type | Color LCD |
---|---|
Print Technology | Thermal Transfer |
Width (Metric) | 202.00 mm |
Height (Metric) | 173.00 mm |
Depth (Metric) | 258.00 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
17117011
|
Brady™
306868 |
With Unwinder and Brady Workstation LAB Suite |
£607.11
1 set |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17127011
|
Brady™
306869 |
With Cutter, Unwinder and Brady Workstation LAB Suite |
£763.99
1 set |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
- The Brady BBP™12 label printer is a compact, reliable, affordable entry level thermal transfer benchtop printer.
- Ideal for customers requiring low volume printing on lots of different materials within the electrical, voice and datacom, LAB and specialized electronics markets.
- It allows you to print labels, tapes cable markers, sleeves and much more.
- The printer comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels.
- This suite combines frequently used software apps to create laboratory identification labels.
Specifications
Color LCD | |
202.00 mm | |
258.00 mm | |
Monochrome | |
300 dpi |
Thermal Transfer | |
173.00 mm | |
258.00 x 202.00 x 173.00 mm | |
101.60 mm/s | |
AC Adaptor |