missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP12 UK Label Printer with Unwinder
Prints at 300 dpi quality. Brady™ BBP12 UK Label Printer with Unwinder creates labels that can withstand liquid nitrogen and autoclave temperatures.
Brand: Brady™ 195570
Code : NEW
Additional Details : Weight : 2.50000kg
Description
- Prints a wide range of identification labels from 10 to 112 mm wide
- Compact in size, fits on every desk
- Best price/quality in the market for low volume printing
- Standard 300 dpi print quality allowing accurate image & barcode positioning on small labels
- Full colour LCD Display and intuitive software interface are simple to use, so no extensive training is required
- Simple calibration menu with easy 1-2-3 step printing
- Default Ethernet Connectivity, allowing you to work in a network
- Connect any universal keyboard via USB 2.0 to work in stand-alone mode
- Print time and date on to your labels via the “Real time clock feature"
- With its powerful 32 bit processor and its extended memory it can print up to 100 mm / sec
- The printer supports the industry-standard Zebra™ and Eltron™ programming languages
- Comes with a free unwinder accessory to print larger label roll
Specifications
Full-color LCD | |
258 mm | |
173 mm | |
258 x 202 x 173 mm | |
BBP12 Label printer 300 dpi - UK with Unwinder and LabelMark Pro Software | |
Czech, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Kazakh, Lithuanian, Norwegian (Bokmål), Polish, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish | |
100 mm/sec. | |
Compatible with CodeSoft, LabelMark, Windows based driver for 3rd party software use | |
5 to 40°C | |
UL; cUL; CE; RoHS; EAC | |
1 Ea. | |
AC Adaptor (UK) |
Thermal Transfer | |
202 mm | |
258.00 mm | |
Monochrome | |
Unwinder, USB Cable, power cord, product CD, Quick Start Guide, and LabelMark 6 Pro CD | |
64 MB | |
300 dpi | |
Serial, USB, Ethernet | |
2.5 kg | |
Asset identification, Barcode labelling, Wire and cable marking, Laboratory identification | |
1 Year | |
110 to 220 V |