missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP12 UK Label Printer with Unwinder
Prints at 300 dpi quality. Brady™ BBP12 UK Label Printer with Unwinder creates labels that can withstand liquid nitrogen and autoclave temperatures.
£470.38 - £708.35
Specifications
Display Type | Full-color LCD |
---|---|
Print Technology | Thermal Transfer |
Length (Metric) | 258 mm |
Width (Metric) | 202 mm |
Height (Metric) | 173 mm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15591990
|
Brady™
195567 |
Unwinder, USB Cable, power cord, product CD and Quick Start Guide |
£470.38
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15522000
|
Brady™
195570 |
Unwinder, USB Cable, power cord, product CD, Quick Start Guide, and LabelMark 6 Pro CD |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Prints a wide range of identification labels from 10 mm up to 112 mm wide
- Compact in size, fits on every desk
- Best price/quality in the market for low volume printing
- Standard 300 dpi print quality allowing accurate image & barcode positioning on small labels
- Full colour LCD Display and intuitive software interface are simple to use, so no extensive training is required
- Simple calibration menu with easy 1-2-3 step printing
- Default Ethernet Connectivity, allowing you to work in a network
- Connect any universal keyboard via USB 2.0 to work in stand-alone mode
- Print time and date on to your labels via the “Real time clock feature"
- With its powerful 32 bit processor and its extended memory it can print up to 100 mm / sec
- The printer supports the industry-standard Zebra™ and Eltron™ programming languages
- Comes with a free unwinder accessory to print larger label roll
Specifications
Full-color LCD | |
258 mm | |
173 mm | |
258 x 202 x 173 mm | |
Czech, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Kazakh, Lithuanian, Norwegian (Bokmål), Polish, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish | |
100 mm/sec. | |
Compatible with CodeSoft, LabelMark, Windows based driver for 3rd party software use | |
5 to 40°C | |
UL; cUL; CE; RoHS; EAC | |
1 Ea. | |
AC Adaptor (UK) |
Thermal Transfer | |
202 mm | |
258.00 mm | |
Monochrome | |
64 MB | |
300 dpi | |
Serial, USB, Ethernet | |
2.5 kg | |
Asset identification, Barcode labelling, Wire and cable marking, Laboratory identification | |
1 Year | |
110 to 220 V |