missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Description
The BBP33 Label Maker is an industrial label printer that's simple, powerful and fast. This label maker features full trouble-free operation with automatic label set-up, no calibration, no sensor adjustment and no label waste. The BBP33 printer also makes it easy for material changeovers. With foolproof 'drop-in' ribbon and cartridge labels, all the user has to do is to drop-in the cartridge, lock and start typing. The BBP33 prints on the first label and will produce identification for a range of applications including wire and panel ID, safety and arc flash labels, rating plates and circuit board labels, production line facility labels, pipe markers, 5S labels and much more.- Easy-to-load material cartridges without requirement for calibration (in approximately 15-20 seconds)
- Prints from 0.5 in. up to 4 in. wide labels
- Wide choice of durable color tapes, labels and ribbons also available
Specifications
Sign and Label Printer | |
Thermal Transfer | |
241.60 mm | |
101.60 mm | |
BBP33 Label Printer - UK with MarkWare Software | |
Bulgarian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish | |
101.60 mm/sec. | |
MarkWare | |
10°C to 40°C | |
UL, cUL, CE, WEEE, RoHS, RCM (Australia / New Zealand), EAC (Russia, Belarus and Kazakhstan), CCC (China), and China RoHS | |
1 Ea. | |
240 V |
Monocolor LCD | |
230.6 mm | |
304.80 mm | |
Monochrome | |
Power Cord, USB Cable, Drivers, Cleaning Kit, Cleaning Tool | |
4 GB | |
300 dpi | |
Power Cord, USB Cable, Drivers, Cleaning Kit, Cleaning Tool | |
5.3 kg | |
True multi-application printer with a complete range of supplies for both Wire, Cable, Product and Electronics labelling as well as Safety, Facility and Lean/5S applications | |
1 Year |