missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP33 Sign and Label Printer
£1396.49 - £1989.97
Specifications
Display Type | Monocolor LCD |
---|---|
Print Technology | Thermal Transfer |
Height (Metric) | 241.60 mm |
Depth (Metric) | 304.80 mm |
Color Capability | Monochrome |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15177123
|
Brady™
711071 |
BBP33 Label Printer - EU | |||||||
15107133
|
Brady™
711075 |
BBP33 Label Printer - UK | |||||||
15147133
|
Brady™
711078 |
BBP33 Label Printer - UK with LabelMark and MarkWare Software | |||||||
15117133
|
Brady™
711076 |
With LabelMark Software | |||||||
15187123
|
Brady™
711077 |
BBP33 Label Printer - UK with MarkWare Software | |||||||
Description
The BBP33 Label Maker is an industrial label printer that's simple, powerful and fast. This label maker features full trouble-free operation with automatic label set-up, no calibration, no sensor adjustment and no label waste. The BBP33 printer also makes it easy for material changeovers. With foolproof 'drop-in' ribbon and cartridge labels, all the user has to do is to drop-in the cartridge, lock and start typing. The BBP33 prints on the first label and will produce identification for a range of applications including wire and panel ID, safety and arc flash labels, rating plates and circuit board labels, production line facility labels, pipe markers, 5S labels and much more.- Easy-to-load material cartridges without requirement for calibration (in approximately 15-20 seconds)
- Prints from 0.5 in. up to 4 in. wide labels
- Wide choice of durable color tapes, labels and ribbons also available
Specifications
Monocolor LCD | |
241.60 mm | |
Monochrome | |
4 GB | |
10°C to 40°C | |
1 Year |
Thermal Transfer | |
304.80 mm | |
Bulgarian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish | |
300 dpi | |
1 Ea. |