missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Dehydrated Culture Media: Brain Heart Infusion
Used in cultivation of fastidious and nonfastidious microorganisms, including aerobic and anaerobic bacteria,from variety of clinical and nonclinical materials
£134.00
Specifications
Certifications/Compliance | AOAC, BAM, CCAM, CLSI, CMPH2, COMPF, EPA, ISO, MCM9, SMD, SMWW, USDA |
---|---|
Form | Dehydrated |
Media Type | Brain Heart Infusion |
Product Type | Brain Heart Infusion |
Formulation | Brain heart infusion from (solids) 6g/L, Peptic digest of Animal Tissue 6g/L, Pancreatic digest of Gelatin 14.5g/L, Dextrose 3g/L, Sodium Chloride 5g/L, Disodium Phosphate 2.5g/L |
Description
- Formulation: Brain heart infusion from (solids) 6g/L, Peptic digest of Animal Tissue 6g/L, Pancreatic digest of Gelatin 14.5g/L, Dextrose 3g/L, Sodium Chloride 5g/L, Disodium Phosphate 2.5g/L
Certifications
AOAC, BAM, CCAM, CLSI, CMPH2, COMPF, EPA, ISO, MCM9, SMD, SMWW, USDA
Specifications
AOAC, BAM, CCAM, CLSI, CMPH2, COMPF, EPA, ISO, MCM9, SMD, SMWW, USDA | |
Brain Heart Infusion | |
Brain heart infusion from (solids) 6g/L, Peptic digest of Animal Tissue 6g/L, Pancreatic digest of Gelatin 14.5g/L, Dextrose 3g/L, Sodium Chloride 5g/L, Disodium Phosphate 2.5g/L |
Dehydrated | |
Brain Heart Infusion | |
For fastidious, non-fastidious, aerobic and anaerobic |