missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Dehydrated Culture Media: Middlebrook ADC Enrichment
Used as a growth supplement for microbiology research. BD Difco™ BBL™ Middlebrook ADC Enrichment is recommended for isolation and cultivation of mycobacteria and other microbes
Brand: BD 212352
Additional Details : Weight : 0.80000kg
Description
- Dehydrated format
- Culture media
- DNR (Latex) free
Specifications
ISO/DIS, 11014 | |
Middlebrook ADC | |
Dehydrated culture media | |
100 mL |
2°C to 8°C | |
Liquid | |
Bottle |